- 70 mm Shaft, 40 mm Overall Width, 85 mm Radial OD, 95.2 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 40 mm |
| Thrust Bearing OD | 95.2 mm |
| Shaft Dia. | 70 mm |
| Radial Bearing OD | 85 mm |
| Weight | 1.605 LB |

