- Radial Needle Roller and Thrust Ball Bearing Type
- 70 mm Shaft Diameter
- 85 mm Radial Bearing OD
- 40 mm Overall Width
| Overall Width | 40 mm |
| Thrust Bearing OD | 95.2 mm |
| Shaft Dia. | 70 mm |
| Radial Bearing OD | 85 mm |
| Limiting Speed | 2320 rpm |
| Static Load Rating | 127000 N |
| Dynamic Load Rating | 43000 N |
| Static Capacity | 20700 lbf |
| Dynamic Capacity | 10000 lbf |
| Bearing Type | Radial Needle Roller & Thrust Ball Bearing, Needle Radial, Ball Thrust, Separable |
| Weight | 1.475 LB |

