- 15 mm Shaft, 23 mm Overall Width, 24 mm Radial OD, 28.1 mm Thrust OD, Needle Radial, Roller Thrust, Separable
| Radial Bearing OD | 24 mm |
| Thrust Bearing OD | 28.1 mm |
| Shaft Dia. | 15 mm |
| Bearing Type | Needle Radial, Roller Thrust, Separable |
| Overall Width | 23 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4012802735970 |

