- 17 mm Shaft, 25 mm Overall Width, 26 mm Radial OD, 30.1 mm Thrust OD, Needle Radial, Roller Thrust, Separable
| Shaft Dia. | 17 mm |
| Radial Bearing OD | 26 mm |
| Thrust Bearing OD | 30.1 mm |
| Limiting Speed | 12000 rpm |
| Bearing Type | Needle Radial, Roller Thrust, Separable |
| Dynamic Capacity | 2700 lbf |
| Overall Width | 25 mm |
| Static Capacity | 3350 lbf |
| Weight | 0.132 LB |
| EAN or UPC | 4012802735987 |

