- 17 mm Shaft, 25 mm Overall Width, 26 mm Radial OD, 30.1 mm Thrust OD, Needle Radial, Roller Thrust, Non-Separable
| Thrust Bearing OD | 30.1 mm |
| Overall Width | 25 mm |
| Radial Bearing OD | 26 mm |
| Shaft Dia. | 17 mm |
| Bearing Type | Needle Radial, Roller Thrust, Non-Separable |
| Weight | 0.139 LB |
| EAN or UPC | 4012802632118 |

