- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 20 mm Shaft Diameter
- 30 mm Radial Bearing OD
- 30 mm Overall Width
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing, Needle Radial, Roller Thrust, Separable |
| Radial Bearing OD | 30 mm |
| Corner Radius | 0.3 mm |
| Static Capacity | 5400 lbf |
| Dynamic Capacity | 3700 lbf |
| Dynamic Load Rating | 24900 N |
| Limiting Speed | 7200 rpm |
| Thrust Bearing OD | 35.1 mm |
| Overall Width | 30 mm |
| Shaft Dia. | 20 mm |
| Static Load Rating | 53000 N |
| Weight | 0.211 LB |

