Ina USA Corp.
NKXR30-Z
Combination Radial Needle & Thrust Cylindrical Roller Bearing
Item #102162768
- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 30 mm Shaft Diameter
- 42 mm Radial Bearing OD
- 30 mm Overall Width
| Radial Bearing OD | 42 mm |
| Corner Radius | 0.6 mm |
| Shaft Dia. | 30 mm |
| Thrust Bearing OD | 47.1 mm |
| Overall Width | 30 mm |
| Dynamic Load Rating | 35500 N |
| Limiting Speed | 5000 rpm |
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing, Needle Radial, Roller Thrust, Non-Separable |
| Static Load Rating | 86000 N |
| Weight | 0.372 LB |
