- 45 mm Shaft, 32 mm Overall Width, 58 mm Radial OD, 65.2 mm Thrust OD, Needle Radial, Roller Thrust, Non-Separable
| Shaft Dia. | 45 mm |
| Radial Bearing OD | 58 mm |
| Bearing Type | Needle Radial, Roller Thrust, Non-Separable |
| Overall Width | 32 mm |
| Thrust Bearing OD | 65.2 mm |
| Weight | 0.686 LB |
| EAN or UPC | 4012802736274 |

