- 50 mm Shaft, 35 mm Overall Width, 62 mm Radial OD, 70.2 mm Thrust OD, Needle Radial, Roller Thrust, Non-Separable
| Shaft Dia. | 50 mm |
| Overall Width | 35 mm |
| Thrust Bearing OD | 70.2 mm |
| Radial Bearing OD | 62 mm |
| Bearing Type | Needle Radial, Roller Thrust, Non-Separable |
| Weight | 0.76 LB |
| EAN or UPC | 4012802736281 |

