- NNTR Series Yoke Type Track Roller, 140 mm ID x 340 mm Crowned OD, 160 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| I.D. | 140 mm |
| Enclosure | Contact Seals |
| Inch/Metric | Metric |
| Material | Steel |
| Overall Width | 162 mm |
| Series | NNTR |
| Roller Dia. | 340 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Type | Crowned |
| Roller Width | 160 mm |
| Weight | 230.208 LB |
| EAN or UPC | 4047643183062 |

