- NNTR Series Yoke Type Track Roller, 50 mm ID x 130 mm Crowned OD, 63 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Roller Dia. | 130 mm |
| Roller Width | 63 mm |
| Corner Radius | 3 mm |
| Overall Width | 65 mm |
| Inch/Metric | Metric |
| Bearing Type | Double Row Cylindrical Rollers |
| I.D. | 50 mm |
| Roller Type | Crowned |
| Enclosure | Contact Seals |
| Material | Steel |
| Series | NNTR |
| Inner Ring | With Inner Ring |
| Weight | 13.2 LB |
| EAN or UPC | 4012802416374 |

