- NNTR Series Yoke Type Track Roller, 55 mm ID x 140 mm Crowned OD, 68 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Series | NNTR |
| Roller Dia. | 140 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| Material | Steel |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Width | 68 mm |
| Overall Width | 70 mm |
| Enclosure | Contact Seals |
| Corner Radius | 3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4054364121495 |

