- NNTR Series Yoke Type Track Roller, 60 mm ID x 150 mm Crowned OD, 73 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Corner Radius | 3 mm |
| Roller Dia. | 150 mm |
| Overall Width | 75 mm |
| Material | Steel |
| Series | NNTR |
| Roller Type | Crowned |
| Bearing Type | Double Row Cylindrical Rollers |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Enclosure | Contact Seals |
| Roller Width | 73 mm |
| Weight | 20.338 LB |
| EAN or UPC | 4012802283693 |

