- NNTR Series Yoke Type Track Roller, 65 mm ID x 160 mm Crowned OD, 73 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Enclosure | Contact Seals |
| Roller Type | Crowned |
| Corner Radius | 3 mm |
| Inch/Metric | Metric |
| Roller Dia. | 160 mm |
| Material | Steel |
| Roller Width | 73 mm |
| Inner Ring | With Inner Ring |
| I.D. | 65 mm |
| Series | NNTR |
| Overall Width | 75 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Weight | 19.511 LB |
| EAN or UPC | 4047643241250 |

