- NNTR Series Yoke Type Track Roller, 80 mm ID x 200 mm Crowned OD, 88 mm Roller Width, Double Row Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Enclosure | Contact Seals |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Roller Width | 88 mm |
| Overall Width | 90 mm |
| Roller Dia. | 200 mm |
| Material | Steel |
| Series | NNTR |
| Corner Radius | 4 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Inner Ring | With Inner Ring |
| Roller Type | Crowned |
| Weight | 43.56 LB |
| EAN or UPC | 4012802472530 |

