- NUTR Series Yoke Type Track Roller With Axial Guidance, 15 mm ID x 35 mm Crowned OD, 18 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Roller Width | 18 mm |
| I.D. | 15 mm |
| Roller Type | Crowned |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Material | Steel |
| Overall Width | 19 mm |
| Inner Ring | With Inner Ring |
| Series | NUTR |
| Enclosure | Labyrinth Seals |
| Roller Dia. | 35 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4047643189651 |

