- NUTR Series Yoke Type Track Roller With Axial Guidance, 17 mm ID x 47 mm Crowned OD, 20 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Inside Diameter Tolerance [Max] | 17 mm |
| Roller Width | 20 mm |
| Inch/Metric | Metric |
| Static Capacity | 31000 lbf |
| I.D. | 17 mm |
| Overall Width Tolerance [Min] | 20.88 mm |
| Enclosure | Labyrinth Seals |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Overall Width | 21 mm |
| Material | Steel |
| Dynamic Capacity | 24800 lbf |
| Overall Width Tolerance [Max] | 21 mm |
| Inside Diameter Tolerance [Min] | 16.992 mm |
| Limiting Speed | 5500 rpm |
| Roller Dia. | 47 mm |
| Series | NUTR |
| Inner Ring | With Inner Ring |
| Roller Type | Crowned |
| Weight | 0.58 LB |
| EAN or UPC | 4012802419498 |

