- NUTR Series Yoke Type Track Roller With Axial Guidance, 20 mm ID x 52 mm Cylindrical OD, 24 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Enclosure | Labyrinth Seals |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Dia. | 52 mm |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Roller Width | 24 mm |
| Series | NUTR |
| Overall Width | 25 mm |
| Roller Type | Cylindrical |
| Weight | 0.0 LB |
| EAN or UPC | 4047643188845 |

