- NUTR Series Yoke Type Track Roller With Axial Guidance, 25 mm ID x 62 mm Crowned OD, 24 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Roller Width | 24 mm |
| Material | Steel |
| Enclosure | Labyrinth Seals |
| Roller Dia. | 62 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Overall Width | 25 mm |
| Inner Ring | With Inner Ring |
| I.D. | 25 mm |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Series | NUTR |
| Weight | 1.188 LB |
| EAN or UPC | 4012802420401 |

