- NUTR Series Yoke Type Track Roller With Axial Guidance, 25 mm ID x 62 mm Cylindrical OD, 24 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Overall Width | 25 mm |
| Series | NUTR |
| Roller Type | Cylindrical |
| Enclosure | Labyrinth Seals |
| I.D. | 25 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Width | 24 mm |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| Material | Steel |
| Static Capacity | 60000 lbf |
| Inch/Metric | Metric |
| Inside Diameter Tolerance [Max] | 25 mm |
| Overall Width Tolerance [Max] | 25 mm |
| Roller Dia. | 62 mm |
| Limiting Speed | 3400 rpm |
| Overall Width Tolerance [Min] | 24.88 mm |
| Dynamic Capacity | 43500 lbf |
| Weight | 1.188 LB |
| EAN or UPC | 4012802421484 |

