- NUTR Series Yoke Type Track Roller With Axial Guidance, 35 mm ID x 72 mm Crowned OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| Overall Width | 29 mm |
| Series | NUTR |
| Inch/Metric | Metric |
| Enclosure | Labyrinth Seals |
| Roller Width | 28 mm |
| Material | Steel |
| I.D. | 35 mm |
| Roller Dia. | 72 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Weight | 1.389 LB |
| EAN or UPC | 4012802422351 |

