- NUTR Series Yoke Type Track Roller With Axial Guidance, 40 mm ID x 80 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Material | Steel |
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| Roller Dia. | 80 mm |
| I.D. | 40 mm |
| Enclosure | Labyrinth Seals |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Series | NUTR |
| Overall Width | 32 mm |
| Inch/Metric | Metric |
| Roller Width | 30 mm |
| Weight | 2.154 LB |
| EAN or UPC | 4012802646078 |

