- NUTR Series Yoke Type Track Roller With Axial Guidance, 40 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
features
- Metric series
- Two-row, cylindrical-roller design
- Accepts thrust through rollers
includes
- Labyrinth seals for higher temperatures
| Inside Diameter Tolerance [Max] | 40.0000 mm |
| Inside Diameter Tolerance [Min] | 39.9880 mm |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Dia. | 90 mm |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 31.8800 mm |
| Series | NUTR |
| Material | Steel |
| Limiting Speed | 1600 rpm |
| Overall Width | 32 mm |
| Roller Width | 30 mm |
| I.D. | 40 mm |
| Dynamic Capacity | 20200 lbf |
| Overall Width Tolerance [Max] | 32.0000 mm |
| Static Capacity | 30000 lbf |
| Roller Type | Crowned |
| Enclosure | Labyrinth Seals |
| Weight | 2.98 LB |
| EAN or UPC | 4047643189637 |

