- NUTR Series Yoke Type Track Roller With Axial Guidance, 45 mm ID x 100 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
features
- Metric series
- Two-row, cylindrical-roller design
- Accepts thrust through rollers
includes
- Labyrinth seals for higher temperatures
| Limiting Speed | 1400 rpm |
| Inch/Metric | Metric |
| Dynamic Capacity | 21400 lbf |
| I.D. | 45 mm |
| Roller Width | 30 mm |
| Roller Dia. | 100 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Overall Width | 32 mm |
| Series | NUTR |
| Material | Steel |
| Inner Ring | With Inner Ring |
| Enclosure | Labyrinth Seals |
| Roller Type | Crowned |
| Static Capacity | 33000 lbf |
| Weight | 3.685 LB |
| EAN or UPC | 4012802416626 |

