- NUTR Series Yoke Type Track Roller With Axial Guidance, 50 mm ID x 110 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Roller Type | Cylindrical |
| I.D. | 50 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Width | 30 mm |
| Roller Dia. | 110 mm |
| Overall Width | 32 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Enclosure | Labyrinth Seals |
| Series | NUTR |
| Inner Ring | With Inner Ring |
| Weight | 3.713 LB |
| EAN or UPC | 4012802416633 |

