- 10 mm Shaft, 18 mm Overall Width, 19 mm Radial OD, 19 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Overall Width | 18 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Thrust Bearing OD | 19 mm |
| Radial Bearing OD | 19 mm |
| Shaft Dia. | 10 mm |
| Weight | 0.068 LB |
| EAN or UPC | 4047643203470 |

