- 12 mm Shaft, 18 mm Overall Width, 21 mm Radial OD, 21 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Radial Bearing OD | 21 mm |
| Thrust Bearing OD | 21 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Limiting Speed | 9500 rpm |
| Static Capacity | 970 lbf |
| Dynamic Capacity | 1080 lbf |
| Shaft Dia. | 12 mm |
| Overall Width | 18 mm |
| Weight | 0.077 LB |
| EAN or UPC | 35373092901 |

