- 15 mm Shaft, 28 mm Overall Width, 24 mm Radial OD, 24 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Radial Bearing OD | 24 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Thrust Bearing OD | 24 mm |
| Shaft Dia. | 15 mm |
| Overall Width | 28 mm |
| Weight | 0.126 LB |
| EAN or UPC | 4047643240208 |

