- 17 mm Shaft, 28 mm Overall Width, 26 mm Radial OD, 26 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Thrust Bearing OD | 26 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Radial Bearing OD | 26 mm |
| Shaft Dia. | 17 mm |
| Overall Width | 28 mm |
| Weight | 0.139 LB |
| EAN or UPC | 4012802735734 |

