- 20 mm Shaft, 28 mm Overall Width, 30 mm Radial OD, 30 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Dynamic Capacity | 2900 lbf |
| Shaft Dia. | 20 mm |
| Overall Width | 28 mm |
| Static Capacity | 3950 lbf |
| Radial Bearing OD | 30 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Limiting Speed | 6500 rpm |
| Thrust Bearing OD | 30 mm |
| Weight | 0.179 LB |
| EAN or UPC | 4012802735741 |

