- 25 mm Shaft, 30 mm Overall Width, 37 mm Radial OD, 37 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Dynamic Capacity | 3350 lbf |
| Thrust Bearing OD | 37 mm |
| Limiting Speed | 4900 rpm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Static Capacity | 5000 lbf |
| Overall Width | 30 mm |
| Radial Bearing OD | 37 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.303 LB |
| EAN or UPC | 4012802735758 |

