- 35 mm Shaft, 30 mm Overall Width, 47 mm Radial OD, 47 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Radial Bearing OD | 47 mm |
| Shaft Dia. | 35 mm |
| Overall Width | 30 mm |
| Thrust Bearing OD | 47 mm |
| Weight | 0.422 LB |
| EAN or UPC | 4012802844870 |

