- 16 mm ID x 18 mm OD x 12 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Length | 12.000 mm |
| O.D. | 18 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 16 mm |
| Has Flange | No |
| Inch/Metric | Metric |
| Material | Permaglide Liner w/ Steel Backing |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 230 °F |
| Weight | 0.024 LB |

