- 5/8" ID x 23/32" OD x 1/4" Long
- Permaglide Liner w/Steel Backing Bushing
| O.D. | 0.71875 in |
| Length | 1/4 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 5/8 in |
| Has Flange | No |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Max] | 230 °F |
| Material | Permaglide Liner w/ Steel Backing |
| Weight | 0.015 LB |
| EAN or UPC | 35373096459 |

