- Self-Lubricating Strip, 120 mm Wide, 500 mm Long, 1.11 mm Wall, Steel Backing
| Length | 500.000 mm |
| Useable Width | 108 mm |
| Material | Permaglide |
| Wall Thickness | 1.11 mm |
| Backing Material | Steel |
| Weight | 1.0 LB |
| Length | 500.000 mm |
| Useable Width | 108 mm |
| Material | Permaglide |
| Wall Thickness | 1.11 mm |
| Backing Material | Steel |
| Weight | 1.0 LB |