- Self-Lubricating Strip, 160 mm Wide, 500 mm Long, 1 mm Wall, Bronze Backing
| Material | Permaglide |
| Backing Material | Bronze |
| Useable Width | 148 mm |
| Wall Thickness | 1 mm |
| Length | 500.000 mm |
| Weight | 1.75 LB |
| EAN or UPC | 35373096985 |
| Material | Permaglide |
| Backing Material | Bronze |
| Useable Width | 148 mm |
| Wall Thickness | 1 mm |
| Length | 500.000 mm |
| Weight | 1.75 LB |
| EAN or UPC | 35373096985 |