- Self-Lubricating Strip, 180 mm Wide, 500 mm Long, 1.61 mm Wall, Steel Backing
| Backing Material | Steel |
| Material | Permaglide |
| Length | 500.000 mm |
| Wall Thickness | 1.61 mm |
| Useable Width | 168 mm |
| Weight | 2.713 LB |
| EAN or UPC | 35373097036 |
| Backing Material | Steel |
| Material | Permaglide |
| Length | 500.000 mm |
| Wall Thickness | 1.61 mm |
| Useable Width | 168 mm |
| Weight | 2.713 LB |
| EAN or UPC | 35373097036 |