- Self-Lubricating Strip, 180 mm Wide, 500 mm Long, 2.11 mm Wall, Steel Backing
| Useable Width | 168 mm |
| Length | 500.000 mm |
| Wall Thickness | 2.11 mm |
| Material | Permaglide |
| Backing Material | Steel |
| Weight | 3.603 LB |
| EAN or UPC | 35373097081 |
| Useable Width | 168 mm |
| Length | 500.000 mm |
| Wall Thickness | 2.11 mm |
| Material | Permaglide |
| Backing Material | Steel |
| Weight | 3.603 LB |
| EAN or UPC | 35373097081 |