- Self-Lubricating Strip, 250 mm Wide, 500 mm Long, 3.06 mm Wall, Steel Backing
| Wall Thickness | 3.06 mm |
| Useable Width | 238 mm |
| Length | 500.000 mm |
| Material | Permaglide |
| Backing Material | Steel |
| Weight | 7.761 LB |
| EAN or UPC | 35373097159 |
| Wall Thickness | 3.06 mm |
| Useable Width | 238 mm |
| Length | 500.000 mm |
| Material | Permaglide |
| Backing Material | Steel |
| Weight | 7.761 LB |
| EAN or UPC | 35373097159 |