- Normal-Duty Pillow Block
- 15 mm Shaft
- 30.2 mm Center Line to Base
- 92 mm Bolt Hole Centers (81 mm - 103 mm)
- Cast Iron
| Bolt Hole Spacing | 92 mm |
| Bolt Hole Spacing Range [Max] | 103.0000 mm |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Static Load Rating [Max] | 1070 lbf |
| Base Width | 32 mm |
| Housing Material | Cast Iron |
| Misalignment Range | ±2 1/2° |
| Center of Bearing to Front of Inner Ring | 22.1 mm |
| Base Length | 125 mm |
| Shaft Dia. | 15 mm |
| Base Height | 14 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Length Through Bore | 28.6 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Width | 11 mm |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 2150 lbf |
| Seal Type | Contact Seals |
| Housing Height | 58 mm |
| Housing Construction | 1 Piece |
| Series | PASE Series |
| Lubrication | Relubricatable |
| Housing No. | ASE03 |
| Bearing Insert | GRAE15NPPB |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.32 LB |
| EAN or UPC | 4012802793505 |

