- Normal-Duty Pillow Block
- 20 mm Shaft
- 33.3 mm Center Line to Base
- 96 mm Bolt Hole Centers (87 mm - 105 mm)
- Cast Iron
features
- Economy P seals
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 64.3 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 11 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 96 mm |
| Housing No. | ASE04 |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Base Height | 14.5 mm |
| Dynamic Load Rating | 2900 lbf |
| Length Through Bore | 25 mm |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 2550 lbf |
| Insert Type | Steel Insert |
| Bearing Insert | GAY20NPPB |
| Misalignment Range | ±2 1/2° |
| Series | PASEY Series |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 105.0000 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 87.0000 mm |
| Base Length | 130 mm |
| Bolt Holes | 2 |
| Shaft Dia. | 20 mm |
| Temperature Range [Max] | 250 °F |
| Base Width | 32 mm |
| Center of Bearing to Front of Inner Ring | 18 mm |
| Weight | 1.372 LB |
| EAN or UPC | 4012802794441 |

