- Normal-Duty Pillow Block
- 50 mm Shaft
- 57.2 mm Center Line to Base
- 157.5 mm Bolt Hole Centers (151.5 mm - 163.5 mm)
- Cast Iron
features
- Economy P seals
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
| Bolt Hole Spacing Range [Min] | 151.5000 mm |
| Locking Device | Setscrew Locking Collar |
| Base Height | 22 mm |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 18 mm |
| Static Load Rating [Max] | 5200 lbf |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 50 mm |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 7900 lbf |
| Housing Material | Cast Iron |
| Housing Height | 117 mm |
| Bearing Insert | GAY50NPPB |
| Bolt Hole Spacing Range [Max] | 163.5000 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment Range | ±2 1/2° |
| Base Length | 202.5 mm |
| Housing Construction | 1 Piece |
| Housing No. | ASE10 |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Length Through Bore | 43 mm |
| Series | PASEY Series |
| Bolt Hole Spacing | 157.5 mm |
| Center of Bearing to Front of Inner Ring | 32 mm |
| Base Width | 57 mm |
| Weight | 6.52 LB |
| EAN or UPC | 4012802802276 |

