| O.D. | 54 mm |
| Inch/Metric | Metric |
| I.D. | 32 mm |
| Material | Permaglide |
| Thickness | 1.5 mm |
| Weight | 0.046 LB |
| EAN or UPC | 35373097838 |
| O.D. | 54 mm |
| Inch/Metric | Metric |
| I.D. | 32 mm |
| Material | Permaglide |
| Thickness | 1.5 mm |
| Weight | 0.046 LB |
| EAN or UPC | 35373097838 |