- Flange Unit
- Ball Bearing Flange Type
- 30 mm Shaft Diameter
- 108 mm Housing Length
- 29.7 mm Overall Width
| Housing Length | 108 mm |
| Flange Type | 4-Bolt Flange |
| Overall Width | 29.7 mm |
| Dynamic Load Rating | 30000 N |
| Static Load Rating [Max] | 21400 N |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Weight | 2.956 LB |
| EAN or UPC | 4012802808131 |

