- 4-Bolt Flange
- 1 1/8" Shaft
- 4.272" Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Inch/Metric | Inch |
| Shaft Dia. | 1.125 in |
| Bearing Insert | GRA 102 NPPB |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 4350 lbf |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.512 in |
| Seal Type | Contact Seals |
| Housing Width | 1.26 in |
| Length Through Bore | 1.406 in |
| Style | 4-Bolt Flange |
| Overall Width | 1.839 in |
| Housing Length | 4.272 in |
| Bolt Hole Size | 0.453 in |
| Misalignment Range | ±2 1/2° |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 2550 lbf |
| Bolt Circle Dia. | 4.593 in |
| Housing No. | CJ 06 |
| Housing Construction | One Piece |
| Housing Height | 4.272 in |
| Bolt Hole Spacing | 3.248 in |
| Duty | Normal-Duty |
| Weight | 2.666 LB |
| EAN or UPC | 35373098804 |

