- 4-Bolt Flange
- 60 mm Shaft
- 175.5 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Seal Type | Contact Seals |
| End Type | Open End |
| Housing Width | 49 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 73.6 mm |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 202.233 mm |
| Housing Height | 175.5 mm |
| Bolt Hole Spacing | 202.23 in |
| Bolt Hole Size | 18 mm |
| Flange Thickness | 17.5 mm |
| Style | 4-Bolt Flange |
| Misalignment Range | ±2 1/2° |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 11800 lbf |
| Shaft Dia. | 60 mm |
| Housing Material | Cast Iron |
| Housing No. | CJ 12 |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Static Load Rating [Max] | 8100 lbf |
| Housing Length | 175.5 mm |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Insert | GRAE 60 NPPB |
| Length Through Bore | 53.1 mm |
| Weight | 9.82 LB |
| EAN or UPC | 4012802618167 |

