- 2-Bolt Flange
- 1/2" Shaft
- 3.898" Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| End Type | Open End |
| Housing Width | 0.945 in |
| Misalignment Range | ±2 1/2° |
| Bearing Insert | GRA 008 NPPB |
| Dynamic Load Rating | 2150 lbf |
| Bolt Hole Size | 0.453 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Overall Width | 39.1 mm |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Static Load Rating [Max] | 1070 lbf |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Flange Thickness | 0.394 in |
| Housing Length | 3.898 in |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Length Through Bore | 1.126 in |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 3.012 in |
| Bolt Hole Spacing | 3.012 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.5 in |
| Housing No. | CJT 03 |
| Housing Height | 2.244 in |
| Mounted Unit Duty | Standard Duty |
| Weight | 0.976 LB |
| EAN or UPC | 35373175765 |

