- 2-Bolt Flange
- 35 mm Shaft
- 156 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Bearing Type | Ball Bearing |
| Overall Width | 50.4 mm |
| Duty | Normal-Duty |
| Length Through Bore | 38.9 mm |
| Misalignment Range | ±2 1/2° |
| Bolt Circle Dia. | 130 mm |
| Lubrication | Relubricatable |
| Bearing Insert | GRAE 35 NPPB |
| Flange Type | 2-Bolt Flange |
| Housing Length | 156 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Width | 34.5 mm |
| Static Load Rating [Max] | 3450 lbf |
| Housing No. | CJT 07 |
| Shaft Dia. | 35 mm |
| Dynamic Load Rating | 5800 lbf |
| Bolt Hole Spacing | 130 mm |
| Bolt Hole Size | 14 mm |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Housing Height | 92.5 mm |
| Housing Construction | One Piece |
| Flange Thickness | 14 mm |
| Weight | 3.062 LB |

