- 2-Bolt Flange
- 45 mm Shaft
- 180.5 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Bolt Circle Dia. | 148.5 mm |
| Mounted Unit Duty | Standard Duty |
| Housing No. | CJT 09 |
| End Type | Open End |
| Housing Width | 38.5 mm |
| Static Load Rating [Max] | 4600 lbf |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Height | 112 mm |
| Bearing Insert | GRAE 45 NPPB |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 7400 lbf |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 43.7 mm |
| Shaft Dia. | 45 mm |
| Misalignment Range | ±2 1/2° |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 148.5 mm |
| Flange Style | 2-Bolt |
| Housing Construction | One Piece |
| Housing Length | 180.5 mm |
| Bolt Hole Size | 14 mm |
| Flange Thickness | 15 mm |
| Overall Width | 56.7 mm |
| Weight | 4.62 LB |
| EAN or UPC | 4012802809244 |

