- 2-Bolt Flange
- 1 15/16" Shaft
- 7.520" Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Housing Height | 4.587 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Flange Thickness | 0.63 in |
| Style | 2-Bolt Flange |
| Bearing Insert | GAY115 NPPB |
| Bolt Hole Spacing | 6.181 in |
| Housing No. | CJT 10 |
| Bearing Design | Non-Expansion |
| Housing Length | 7.52 in |
| Bolt Hole Size | 0.669 in |
| Duty | Normal-Duty |
| Shaft Dia. | 1.9375 in |
| End Type | Open End |
| Length Through Bore | 1.693 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 5200 lbf |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 6.181 in |
| Overall Width | 60 mm |
| Misalignment Range | ±2 1/2° |
| Housing Width | 1.693 in |
| Dynamic Load Rating | 7900 lbf |
| Weight | 5.913 LB |
| EAN or UPC | 4054364121631 |

